missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil

Catalog No. 03050392
Change view
Click to view available options
Diameter (English) Inner:
0.003 in.
0.007 in.
0.030 in.
0.040 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
03050392 0.007 in.
03150858 0.003 in.
03050412 0.030 in.
03150860 0.040 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03050392 Supplier Thermo Scientific™ Supplier No. 37007
Only null left

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

  • Broad chemical compatibility
  • Biocompatible
  • May be used with standard fingertight fittings
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended

Specifications

For Use With HPLC
Type HPLC Tubing
For Use With (Application) HPLC
Diameter (English) Inner 0.007 in.
Diameter (Metric) Inner 0.18 mm
Overall Length (English) 5 ft.
Overall Length (Metric) 1.524 m
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.