missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pre-Cleaned HDPE Wide Mouth Jars
GREENER_CHOICE

Catalog No. p-3849439
Change view
Click to view available options
Capacity (Metric):
4000 mL
Closure Size:
100-400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05719740 4000 mL 100-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05719740
Only null left

Includes

Polypropylene cap with F-217 foam liner

Certified for background contaminants

Certificate of analysis included

Environmental test, pharmaceutical and general laboratories.

Specifications

Capacity 135.2 oz., 4000mL
Capacity (Metric) 4000 mL
Capacity (English) 135.2 oz.
Includes Polypropylene cap with F-217 Foam liner
Material HDPE
Certifications/Compliance Certificate of analysis
Mouth Wide
Closure Liner F217
Closure Material HDPE
Closure Size 100-400 mm
Closure Type Screw Cap
Show More Show Less