missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ PR Series Electronic Balance

Catalog No. p-8833005
Change view
Click to view available options
Model:
PR1602/E
PR2201/E
PR2202/E
PR223/E
PR4201/E
PR4202/E
PR523/E
Capacity:
220 g
520 g
1600 g
2200 g
4200 g
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity
01922334 PR223/E 220 g
01922335 PR523/E 520 g
01922336 PR1602/E 1600 g
01922337 PR2202/E 2200 g
01922339 PR2201/E 2200 g
01922338 PR4202/E 4200 g
01922340 PR4201/E 4200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01922334 Supplier OHAUS™ Supplier No. 30529239
Only null left

Optimized design for routine weighing applications in your workplace.

  • The PR Series is NTEP certified and Measurement Canada approved, making it suitable for direct sale applications
  • The PR is equipped with basic weighing, parts counting and percent weighing applications, and is capable of displaying weight in grams, kilograms, carats, ounces, pounds and more
  • The PR can also be connected to point-of-sale systems or printers via its standard RS-232 port, or via USB or Ethernet through an interface kit
  • Featuring an easy-to-read, brightly-lit display and a simple user interface, the PR is well-constructed for long-term use, and delivers competitive performance at an economical price
  • Basic Functionality for Routine Weighing Applications:
    • The PR is equipped with three essential weighing modes, RS-232 connectivity for data transfer and storage, making it ideal for routine weighing applications
  • Designed for Uncomplicated Operation with Easy-to-Use Display and Interface:
    • Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required
  • Smart Design and Durable Construction:
    • The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace

Specifications

Certifications/Compliance Metrology: NIST Handbook 44; Canada Weights and Measures Regulations, Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, Compliance Marks: CSA
Connection Type RS-232 port, or via USB or Ethernet through an interface kit
Capacity 220 g
Display Type Backlit LCD
Readability 0.001 g
Includes ABS top housing, removable stainless steel pan, glass draftshield with sliding top door (on 4 and 3 decimal place models), integrated weigh-below-hook, security bracket, calibration lock, user-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator.
Material ABS Plastic
Model PR223/E
Stabilization Time 2 Seconds
Type External Calibration
Length (Metric) 32 cm
Width (Metric) 21 cm
Height (Metric) 28 cm
Weight (Metric) 5 kg
Electrical Requirements AC Adapter (included)
Show More Show Less