missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ PR Series Analytical Balance
Optimized design for routine weighing applications in your workplace.
$3417.55 - $5061.95
Specifications
| Certifications/Compliance | Metrology: NIST Handbook 44; Canada Weights and Measures Regulations, Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, Compliance Marks: CSA |
|---|---|
| Connection Type | RS-232 port, or via USB or Ethernet through an interface kit |
| Display Type | Backlit LCD |
| Readability | 0.1 mg |
| Includes | ABS top housing, removable stainless steel pan, glass draftshield with sliding top door (on 4 and 3 decimal place models), integrated weigh-below-hook, security bracket, calibration lock, user-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator. |
| Catalog Number | Mfr. No. | Model | Capacity | Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Capacity | Type | Price | Quantity | |||
|
01922329
|
OHAUS™
30430060 |
PR64/E | 62 g | External Calibration |
Each for $3,417.55
|
|
|||
|
01922330
|
OHAUS™
30529066 |
PR124/E | 120 g | External Calibration |
Each for $4,049.55
|
|
|||
|
01922331
|
OHAUS™
30529065 |
PR124 | 120 g | Internal Calibration |
Each for $4,580.95
|
|
|||
|
01922332
|
OHAUS™
30430062 |
PR224/E | 220 g | External Calibration |
Each for $4,509.38
|
|
|||
|
01922333
|
OHAUS™
30430061 |
PR224 | 220 g | Internal Calibration |
Each for $5,061.95
|
|
|||
Description
- The PR Series is NTEP certified and Measurement Canada approved, making it suitable for direct sale applications
- The PR is equipped with basic weighing, parts counting and percent weighing applications, and is capable of displaying weight in grams, milligrams, carats, ounces, and more
- The PR can also be connected to point-of-sale systems or printers via its standard RS-232 port, or via USB or Ethernet through an interface kit
- Featuring an easy-to-read, brightly-lit display and a simple user interface, the PR is well-constructed for long-term use, and delivers competitive performance at an economical price
- Basic Functionality for Routine Weighing Applications:
- The PR is equipped with three essential weighing modes, RS-232 connectivity for data transfer and storage, making it ideal for routine weighing applications
- Designed for Uncomplicated Operation with Easy-to-Use Display and Interface:
- Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required
- Smart Design and Durable Construction:
- The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace
Specifications
| Metrology: NIST Handbook 44; Canada Weights and Measures Regulations, Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, Compliance Marks: CSA | |
| Backlit LCD | |
| ABS top housing, removable stainless steel pan, glass draftshield with sliding top door (on 4 and 3 decimal place models), integrated weigh-below-hook, security bracket, calibration lock, user-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator. | |
| 2 sec. | |
| 21 cm | |
| 5 kg |
| RS-232 port, or via USB or Ethernet through an interface kit | |
| 0.1 mg | |
| ABS Plastic | |
| 32 cm | |
| 28 cm | |
| AC Adapter (Included) |