Learn More
SW Sustainability Solutions PowerForm PF-95GY 8.2 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
Sustainable nitrile gloves allow workers to safely perform tasks, while remaining cool and comfortable with exclusive DriTek Sweat Management Technology. Fully textured surface enhances grip capabilities in wet and dry conditions.
Supplier: SW Sustainability Solutions N260504
Description
- Work with confidence and comfort in environmentally conscious sustainable gloves
- DriTek Comfort Technology with absorbent lining that wicks away moisture for added extended use
- EcoTek Sustainable Technology
- Fully textured for secure grip
- Silicone-free for critical environments
- 1.5 AQL exceeds laboratory standards
- ANSI 3 Abrasion resistance
- ANSI 1 Puncture resistance
Specifications
| ANSI 3 | |
| EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 | |
| No | |
| 1.5 | |
| Single-use | |
| 8.2 mil | |
| Ambidextrous | |
| Yes | |
| 6.2 mil | |
| Powder Free | |
| Large | |
| 6.2 mil | |
| Beaded | |
| PF-95GY | |
| 9.5 in. |
| ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, FDA 21 CFR 177.2600 | |
| No | |
| Industrial, Laboratory | |
| Gray | |
| Fully Textured | |
| 0.21 mm | |
| No | |
| Nitrile | |
| 0.16 mm | |
| Nitrile Gloves | |
| Non-sterile | |
| 0.16 mm | |
| N260504 | |
| 15 MPa | |
| 24.13 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.