missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions PowerForm PF-95GY 8.2 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
GREENER_CHOICE

Catalog No. p-7221255
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441085 X-Small
17441086 Small
17441087 Medium
17441027 Large
17441089 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441085 Supplier SW Sustainability Solutions Supplier No. N260501
Only null left

Sustainable nitrile gloves allow workers to safely perform tasks, while remaining cool and comfortable with exclusive DriTek Sweat Management Technology. Fully textured surface enhances grip capabilities in wet and dry conditions.

  • Work with confidence and comfort in environmentally conscious sustainable gloves
  • DriTek Comfort Technology with absorbent lining that wicks away moisture for added extended use
  • EcoTek Sustainable Technology
  • Fully textured for secure grip
  • Silicone-free for critical environments
  • 1.5 AQL exceeds laboratory standards
  • ANSI 3 Abrasion resistance
  • ANSI 1 Puncture resistance

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Chemotherapeutic Rated No
Accelerator Free No
Applications Industrial, Laboratory
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.2 mil
Finger Thickness (Metric) 0.21 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.2 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 8.2 mil
Thickness (Metric) 0.21 mm
Glove Cuff Style Beaded
Model N260501
Series PF-95GY
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.