missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions PowerChem™ PC-12WT EcoTek Sustainable Nitrile Cleanroom Gloves

High-performance nitrile cleanroom gloves deliver exceptional durability, chemical resistance, and particulate control for controlled environments.

Supplier:  SW Sustainability Solutions N427103

 View more versions of this product

Catalog No. 18-139-433

Only null left
Explore available promotions

Description

Description

  • EcoTek™ Sustainable Technology
  • SafeDon™ dispensing minimizes cross-contamination while delivering significant space and packaging savings. (Save over 40% on space and storage and reduce cardboard waste by 20% compared to conventional 100-glove boxes.)
  • Low Dermatitis Potential (LDP) minimizes the risk of Type I and Type IV allergies and enhances safety for users with sensitive skin
  • Class 100 (ISO 5) cleanroom gloves
  • Extended-cuff for additional protection
  • Optimal thickness for durability and tactile sensitivity
  • Tear-resistant beaded cuff eases donning
  • Finger textured surface delivers excellent grip
  • Extended-cuff for added coverage and protection
  • SHA Dermatologically Approved
  • 1.5 AQL for wet and dry environments
Specifications

Specifications

Yes
No
White
Fingertip Textured
0.15 mm
Yes
5 mil
Powder Free
Medium
5.0 mil
No
Cleanroom Bagged
Class 100 (ISO 5)
1.5
Single-use
6.2 mil
Ambidextrous
Nitrile
0.12 mm
Controlled Environment Gloves
Non-sterile
0.12 mm
N427103
PC-12WT
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. If you need more information on the test reports, send email to cs@swssglobal.com.