missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Anti-Static Pour Boat

Catalog No. 17100431
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17100431 Medium
17100429 Small
17100424 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17100431 Supplier Heathrow Scientific™ Supplier No. 120226
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.

  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range -10°C to +70°C (14°F to 158°F)
  • Wide flat bottoms ensure stability and prevent tipping
  • Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
  • Can be used with microwave moisture analyzers
  • Made from FDA food grade anti-static polystyrene

Specifications

Capacity (English) 4.6 oz.
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 137 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Boat
Sterility Non-sterile
Type Anti-static Weighing Boat
Size Medium
Temperature Range (English) 14°F to 158°F
Temperature Range (Metric) -10°C to +70°C
Height (English) 1.02 in.
Diameter (English) 5.2 in.
Diameter (Metric) 13.2 cm
Show More Show Less