missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, 10.0 N Solution, Spectrum™ Chemical
Specifications
Specifications
| Concentration | 10.0 N ± 0.5 N |
| Quantity | 1 L |
| Grade | Chemical Solution |
| Packaging | Poly Bottle |
| Chemical Name or Material | potassium hydroxide solution |
CAUTION: For manufacturing or laboratory use only. Not for food or drug use. Read and understand the label and Safety Data Sheet (SDS) prior to use.