missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, 1.0 N Aqueous Solution, Spectrum™ Chemical
Specifications
Specifications
| Concentration | 1.0 N ± 0.03 N |
| Quantity | 500 mL |
| Grade | Chemical Solution |
| Packaging | Poly Bottle |
| Chemical Name or Material | Potassium Hydroxide Solution |
CAUTION: For manufacturing or laboratory use only. Read and understand the label and Safety Data Sheet (SDS) prior to use.