Learn More
Mopec Portable Side-Loading Cadaver Rack for 23 in. Trays
Portable rack designed for easy side loading and smooth movement of trays in laboratory and mortuary settings.
$17,265.74 - $18,813.64
Specifications
| Product Type | Cadaver Storage Rack |
|---|---|
| Material | Stainless Steel (304) |
| Length (English) | 83 in. |
| Width (English) | 26.3 in. |
Requires: portable cadaver rack, side loading body rack, stainless steel mortuary rack, laboratory cadaver storage, mobile body tray rack, autopsy equipment storage
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|
21402115
|
Mopec
IW23 301 |
64.7 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21402116
|
Mopec
IW23 401 |
72.6 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Construction
- Fits 23 in. trays (not included)
- (10) Full-width rollers per tier
- (4) Tray stops on each tier with rubber bumpers
- Positive-locking tray stops on each tier
Materials
- Thick-wall 304 stainless steel construction with a 180-grit finish
Capacity
- 375 lb. per tier
Compatibility
- Fits JC023 and JC023-D 23 in. trays
- JD501, JD5000, 600040DS, M690E and M691ES scissor lifts
- JD450, JD451, M677, and M678 forklifts, but must be used with JD460 reversible forks and with M600H-23, M600H-SC, M601H-23, and M601H-ES23 roller pallets
Options and Accessories
- Other sizes available
Note
- Trays sold separately
Warranty
portable cadaver rack, side loading body rack, stainless steel mortuary rack, laboratory cadaver storage, mobile body tray rack, autopsy equipment storage
Specifications
| Cadaver Storage Rack | |
| Stainless Steel (304) | |
| 83 in. | |
| 26.3 in. |