missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Portable Side-Loading Cadaver Rack for 23 in. Trays
Description
Requires
portable cadaver rack, side loading body rack, stainless steel mortuary rack, laboratory cadaver storage, mobile body tray rack, autopsy equipment storage
Construction
- Fits 23 in. trays (not included)
- (10) Full-width rollers per tier
- (4) Tray stops on each tier with rubber bumpers
- Positive-locking tray stops on each tier
Materials
- Thick-wall 304 stainless steel construction with a 180-grit finish
Capacity
- 375 lb. per tier
Compatibility
- Fits JC023 and JC023-D 23 in. trays
- JD501, JD5000, 600040DS, M690E and M691ES scissor lifts
- JD450, JD451, M677, and M678 forklifts, but must be used with JD460 reversible forks and with M600H-23, M600H-SC, M601H-23, and M601H-ES23 roller pallets
Options and Accessories
- Other sizes available
Note
- Trays sold separately
Warranty
portable cadaver rack, side loading body rack, stainless steel mortuary rack, laboratory cadaver storage, mobile body tray rack, autopsy equipment storage
Specifications
Specifications
| Product Type | Cadaver Storage Rack |
| Material | Stainless Steel (304) |
| Includes | Tier heights: 23.6 in., 42.6 in., 59.6 in. |
| Height (English) | 64.7 in. |
| Length (English) | 83 in. |
| Width (English) | 26.3 in. |