missing translation for 'onlineSavingsMsg'
Learn More

MSA™ Portable Gas Monitor Sampling Lines

Catalog No. 189993609
Change view
Click to view available options
Length (Metric):
304.8 cm
457.2 cm
762 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
189993609 457.2 cm
189992705 304.8 cm
189993533 762 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 189993609 Supplier MSA™ Supplier No. 497334

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accessories for portable gas monitors

For use with Passport and Passport FiveStar personal alarms

Specifications

Type Sampling Line
Length (English) 15 ft.
Length (Metric) 457.2 cm
Material Polyurethane