missing translation for 'onlineSavingsMsg'
Learn More

MSA™ Portable Gas Monitor Sampling Lines

Catalog No. 189992705
Change view
Click to view available options
Length (Metric):
304.8 cm
457.2 cm
762 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
189992705 304.8 cm
189993533 762 cm
189993609 457.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 189992705 Supplier MSA™ Supplier No. 497333

Accessories for portable gas monitors

For use with Passport and Passport FiveStar personal alarms

Specifications

Type Sampling Line
Length (English) 10 ft.
Length (Metric) 304.8 cm
Material Polyurethane