missing translation for 'onlineSavingsMsg'
Learn More

Hughes Portable Decontamination Shower, 16 Nozzle

Catalog No. 18666710
Change view
Click to view available options
Flow Rate:
3 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18666710 3 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18666710 Supplier Justrite International Supplier No. PORTA30016E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hughes 16-Nozzle Portable Decontamination Shower removes contaminants from protective clothing prior to removal

Features:

  • The 1.5in. lay-flat rubber hoses form four shower legs, each of which is fitted with four spray nozzles.
  • For coupling to a fire appliance using the 1.5in. NH (F) hose connection
  • Unassembled Dimensions (W x D x H): 19.7 in (500 mm) x 7.5 in (190 mm) x 30.3 in (770 mm)
  • Ideal for use by civil and military fire services, chemical and petrochemical industries, armed services and civil defense units
  • Hose legs become rigid under pressure to give 360° decontamination
  • Compact and rugged carrying case duals as an effective base platform, complete with non-slip raised platform
  • Quickly deployed in less than a minute

Compliance

Not ANSI Compliant

Warranty

1 Year

Specifications

Activation Shower: Hand Lever, Eye and Face Wash: Pull Lid Forward
Bowl Size (Metric) 241 mm
Capacity (English) 528 gal.
Color Green
Depth (English) 173 in.
Depth (Metric) 4400 mm
Electrical Requirements 110 V
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 80 in.
Height (Metric) 2032 mm
Includes 1 Unit
Inlet Connection (Metric) 18 in. Hinged Lid
Material HDPE (Tank), Heavy Duty Galvanized Steel (Chassis), Nylon 6 (Nozzle)
Material (Piping Connection) Stainless Steel
Mounting Portable
Product Type Safety Shower and Emergency Eye Wash
Width (English) 99 in.
Width (Metric) 2520 mm
Show More Show Less