missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Portable Cadaver Rack - IF27 Series
Designed with multiple width and tier options, these racks optimize available space while ensuring easy transport and access.
$19,703.67 - $20,979.19
Specifications
| Product Type | Cadaver Storage Rack |
|---|---|
| Material | Stainless Steel |
| Length (English) | 85.6 in. |
| Width (English) | 32 in. |
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|
22047615
|
Mopec
IF27201* |
46 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
22047616
|
Mopec
IF27301* |
60 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Heavy-duty design with (4) 6 in. casters that are easy to roll and lockable
- (5) full-width rollers per tier
- Guide rollers to help properly align trays when loading from lift or cart
- Tray stop on each tier with rubber bumpers
- 36 in. tray guide / guard rails
- Fits 32 in. trays
- Thick-wall 304 stainless steel construction with a 180-grit finish
Specifications
| Cadaver Storage Rack | |
| Stainless Steel | |
| 85.6 in. | |
| 32 in. |