missing translation for 'onlineSavingsMsg'
Learn More

Mopec Portable Cadaver Rack - IF27 Series

Catalog No. 22047615
Change view
Click to view available options
Height (English):
46 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22047615 46 in.
22047616 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22047615 Supplier Mopec Supplier No. IF27201*

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed with multiple width and tier options, these racks optimize available space while ensuring easy transport and access.

  • Heavy-duty design with (4) 6 in. casters that are easy to roll and lockable
  • (5) full-width rollers per tier
  • Guide rollers to help properly align trays when loading from lift or cart
  • Tray stop on each tier with rubber bumpers
  • 36 in. tray guide / guard rails
  • Fits 32 in. trays
  • Thick-wall 304 stainless steel construction with a 180-grit finish

Specifications

Product Type Cadaver Storage Rack
Material Stainless Steel
Height (English) 46 in.
Length (English) 85.6 in.
Width (English) 32 in.