missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Porcelain Evaporating Dish, Economy

Catalog No. S01316
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01316 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01316 Supplier United Scientific™ Supplier No. PED100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Porcelain Evaporating Dish is a staple in any chemistry classroom or lab.

  • These glazed evaporating dishes can withstand temperatures up to 1050 degrees Celsius.
  • Each dish is individually packed.

Specifications

Capacity (English) 3.4 oz.
Autoclavable Autoclavable
Bottom Shape Concave
Capacity (Metric) 100 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Glaze
Type Evaporating Dish
Volume (Metric) Working 100 mL
Height (Metric) 25 mm
Height (English) 1 in.
Diameter (English) 3.5 in.
Diameter (Metric) 90 mm
Show More Show Less