missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Evaporating Basins with Spouts
Description
- Made from high quality, glazed porcelain
- Spout for easy, mess free pour
- Designed to withstand high temperatures during drying and evaporation applications
Warranty
1 year limited manufacturer warranty.
Specifications
Specifications
| Capacity (English) | 28.74 oz. |
| Description | Deep Form Fully glazed |
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 850 mL |
| Color | White |
| Material | Porcelain |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Show More |