missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Porcelain Evaporating Basins with Spouts

Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.

Supplier:  Eisco™ CH0072G

 View more versions of this product

Catalog No. S39778


Only null left

Description

Description

  • Made from high quality, glazed porcelain
  • Spout for easy, mess free pour
  • Designed to withstand high temperatures during drying and evaporation applications

Warranty

1 year limited manufacturer warranty.

Specifications

Chemical Identifiers

Autoclavable
White
Round
Evaporating Basin
Flat
Porcelain
Non-sterile
1

Specifications

11.8 oz.
Autoclavable
450 mL
Porcelain
Non-sterile
Evaporating Basin
Ashing, Drying, Evaporation
1
13.20 cm
55 mm
5.2 in.
Deep Form Fully glazed
Flat
White
Round
Non-treated
350 mL
Glazed
5.2 in.
13.20 cm
2.2 in.
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions