missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Porcelain Evaporating Basins with Spouts

Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.

Supplier:  Eisco™ CH0071C

 View more versions of this product

Catalog No. S27497


Only null left

Description

Description

  • Made from high quality, glazed porcelain
  • Spout for easy, mess free pour
  • Designed to withstand high temperatures during drying and evaporation applications

Warranty

1 year limited manufacturer warranty.

Specifications

Chemical Identifiers

Autoclavable
White
Round
Evaporating Basin
Flat
Porcelain
Non-sterile
1

Specifications

2.70 oz.
Autoclavable
80 mL
Porcelain
Non-sterile
Evaporating Basin
Drying, Evaporation
8 x 8 x 3.5 cm
8.89 cm
3.3 cm
3.1 in.
Fully glazed except outside base
Flat
White
Round
Non-treated
80 mL
1
3.5 in.
8.89 cm
1.3 in.
80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions