missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Porcelain Evaporating Basins with Spouts

Catalog No. S27496
Change view
Click to view available options
Capacity (Metric):
30 mL
35 mL
40 mL
80 mL
100 mL
120 mL
175 mL
200 mL
250 mL
285 mL
450 mL
525 mL
850 mL
Diameter (Metric):
60 mm
65 mm
75 mm
80 mm
94 mm
100 mm
115 mm
120 mm
125 mm
145 mm
150 mm
162 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)
S27496 30 mL 60 mm
S27497 80 mL 80 mm
S39774 40 mL 60 mm
S39775 100 mL 75 mm
S39776 175 mL 100 mm
S39778 450 mL 125 mm
S39779 850 mL 150 mm
S39767 35 mL 65 mm
S13950 100 mL 100 mm
S13951 200 mL 120 mm
S13952 120 mL 94 mm
S23775 250 mL 115 mm
S39770 285 mL 145 mm
S39771 525 mL 162 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S27496 Supplier Eisco™ Supplier No. CH0071A

Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.

  • Made from high quality, glazed porcelain
  • Spout for easy, mess free pour
  • Designed to withstand high temperatures during drying and evaporation applications

Warranty

1 year limited manufacturer warranty.

Specifications

Capacity (English) 1.18 oz.
Description Fully glazed except outside base
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 30 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Evaporating Basin
Volume (Metric) Working 35 mL
For Use With (Application) Drying, Evaporation
Quantity 1
Dimensions (L x W x H) 2.5 x 2.5 x 1 in.
Length (English) 2.5 in.
Length (Metric) 6.35 cm
Width (Metric) 6.35 cm
Height (Metric) 2.54 cm
Height (English) 1 in.
Diameter (English) 2.4 in.
Diameter (Metric) 60 mm
Show More Show Less