missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Evaporating Basins with Spouts
Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.
Supplier: Eisco™ CH0071F
Description
- Made from high quality, glazed porcelain
- Spout for easy, mess free pour
- Designed to withstand high temperatures during drying and evaporation applications
Warranty
1 year limited manufacturer warranty.
Chemical Identifiers
| Autoclavable | |
| White | |
| Round | |
| Evaporating Basin |
| Flat | |
| Porcelain | |
| Non-sterile | |
| 1 |
Specifications
| 9.84 in. | |
| Autoclavable | |
| 250 mL | |
| Porcelain | |
| Non-sterile | |
| Evaporating Basin | |
| Holding Samples During Evaporation Procedures | |
| 1 | |
| 20.32 cm | |
| 45 mm | |
| 4.52 in. |
| Fully glazed except outside base | |
| Flat | |
| White | |
| Round | |
| Glaze | |
| 250 mL | |
| Glazed | |
| 8 in. | |
| 15.24 cm | |
| 6 in. | |
| 115 mm |