missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Evaporating Basins with Spouts
Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.
Supplier: Eisco™ CH0070C
Description
- Made from high quality, glazed porcelain
- Spout for easy, mess free pour
- Designed to withstand high temperatures during drying and evaporation applications
Warranty and Services
1 year limited manufacturer warranty.
Chemical Identifiers
| Autoclavable | |
| White | |
| Round | |
| Evaporating Basin |
| Flat | |
| Porcelain | |
| Non-sterile | |
| 1 |
Specifications
| 3.38 oz. | |
| Autoclavable | |
| 100 mL | |
| Porcelain | |
| Non-sterile | |
| Evaporating Basin | |
| Holding Samples During Evaporation Procedures | |
| 1 | |
| 4 in. | |
| 10 cm | |
| 2 in. | |
| 100 mm |
| Fully glazed except outside rim | |
| Flat | |
| White | |
| Round | |
| Glaze | |
| 100 mL | |
| Glazed | |
| 11 x 11 x 3 cm | |
| 10 cm | |
| 5 cm | |
| 3.94 in. |