missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polywipe Light Wipes

Provide maximum abrasion resistance in a lightweight knitted wipe. Contec™ Polywipe Light Wipes are ideal for product or equipment wipe-down, surface preparation and back-end manufacturing in the electronics industry, and are intended for ISO Class 6 applications.
$45.20
Specifications
| Material | Polyester |
|---|---|
| Absorbancy | Intrinsic: 3.7mL/g Extrinsic: 420mL/m2 |
| Basis Weight | 120g/m2 |
| Certifications/Compliance | ISO Class 6 or higher applications |
| Construction | Interlock knit |
Description
- Lightweight wipers knitted from unlaundered 100% polyester interlock knit provide maximum abrasion resistance
- Ideal for product or equipment wipe-down, surface preparation and back-end manufacturing in the electronics industry
- Designed for ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments
- Clean-processed
- Knife-cut edge for low particle generation
- Double bagged to ensure product integrity
- Lot numbers provide traceability
Certifications
For ISO Class 6 applications
Specifications
| Polyester | |
| 120g/m2 | |
| Interlock knit | |
| Ideal for product or equipment wipe down |
| Intrinsic: 3.7mL/g Extrinsic: 420mL/m2 |
|
| ISO Class 6 or higher applications | |
| Knife-cut |