missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polywipe Light Wipes
GREENER_CHOICE

Provide maximum abrasion resistance in a lightweight knitted wipe. Contec™ Polywipe Light Wipes are ideal for product or equipment wipe-down, surface preparation and back-end manufacturing in the electronics industry, and are intended for ISO Class 6 applications.

Supplier:  Contec™ 707099

 View more versions of this product

Catalog No. 19081527



Only null left

Description

Description

  • Lightweight wipers knitted from unlaundered 100% polyester interlock knit provide maximum abrasion resistance
  • Ideal for product or equipment wipe-down, surface preparation and back-end manufacturing in the electronics industry
  • Designed for ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments
  • Clean-processed
  • Knife-cut edge for low particle generation
  • Double bagged to ensure product integrity
  • Lot numbers provide traceability

 

Certifications

For ISO Class 6 applications

Specifications

Chemical Identifiers

Polyester
120g/m2
Interlock knit
Ideal for product or equipment wipe down
Intrinsic: 3.7mL/g
Extrinsic: 420mL/m2
ISO Class 6 or higher applications
Knife-cut

Specifications

9 in.
9 in.
Polyester
120g/m2
Interlock knit
9 x 9 in.
150/Bag, 12 Bags/Cs.
23 cm
23 cm
Intrinsic: 3.7mL/g
Extrinsic: 420mL/m2
ISO Class 6 or higher applications
Knife-cut
Ideal for product or equipment wipe down
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions