missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Medium Bench Height with Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 36 in. work surfaces & features ergonomic adjustments & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.
$578.77 - $720.41
Specifications
| Adjustable | Yes |
|---|---|
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | No |
| With Backrest | No |
| Catalog Number | Mfr. No. | Color | Adjustable (Height) | With Backrest | With Casters | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Adjustable (Height) | With Backrest | With Casters | Price | Quantity | ||
|
14-000-765
|
Fisherbrand™
91T827BLCNB |
Blue | 19 to 26.25 in. | No | No |
N/A
|
|
||
|
14-000-764
|
Fisherbrand™
91T827CNB |
Black | 19 to 26.25 in. | No | No |
N/A
|
|
||
|
15000762
|
N/A | Gray | 19 to 26.5 in. | No | No |
N/A
|
|
||
Description
- Adjustable from 19-26.25 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| 136 kg | |
| No | |
| No | |
| Polyurethane |
| 300 lb. | |
| No | |
| No | |
| No |