missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Medium Bench Height with Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 36 in. work surfaces & features ergonomic adjustments & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.
Supplier: Fisherbrand™ 91T827CNB
Description
- Adjustable from 19-26.25 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| No | |
| No | |
| No | |
| Yes | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| 25 lb. | |
| No | |
| Black | |
| Stool |
| Tractor Sit/Stand Stool | |
| Nylon Reinforced Fiberglass | |
| 19 to 26.25 in. | |
| No | |
| No | |
| 136 kg | |
| 300 lb. | |
| Polyurethane |