missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand in Polyurethane

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 42 in. work surfaces and features ergonomic adjustments, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.

$768.14 - $768.14

Specifications

Adjustable Yes
Adjustable (Height) 22.5 to 32 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Armrest No
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15000747
View Documents
N/A Gray
Each for $768.14
Only null left
 
Description

Description

  • Adjustable from 22.5-32 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
300 lb.
No
No
No
22.5 to 32 in.
136 kg
No
No
Polyurethane
Videos
SDS
Documents

Documents