missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand in Polyurethane

Catalog No. 15000747
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000747 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000747
Only null left

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 42 in. work surfaces and features ergonomic adjustments, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.

  • Adjustable from 22.5-32 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
With Backrest No
Footrest No
Weight (English) 28 lb.
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Lumbar Support No
Weight (Metric) 12.7 kg
Adjustable (Height) 22.5 to 32 in.
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Frame Material Nylon Reinforced Fiberglass
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Color Gray
With Armrest No
With Casters No
With Tilt Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less