missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Ray Sit-Stand
Adjustable ray sit-stand stool.
Supplier: Fisherbrand™ 91RP833CNB
Description
- Adjustable from 22.5 to 32 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Black, nylon-reinforced fiberglass base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 22.5 to 32 in. | |
| Stationary Glides | |
| 27 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 22.5 to 32 in. | |
| 42 cm | |
| No | |
| Polyurethane |
| Yes | |
| 16.5 in. | |
| No | |
| Black Nylon Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| No | |
| Pneumatic | |
| No | |
| No | |
| No | |
| Not Autoclavable | |
| Black | |
| High Bench Height |