missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Ray Sit-Stand

Numéro de catalogue. p-200112391
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
15002720 Blue
15002723 Black
15003936 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 15002720 Fournisseur Fisherbrand™ Code fournisseur 91RP833BLCNB
Il en reste null

Adjustable ray sit-stand stool.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Spécifications

Product Type Laboratory Seat
With Tilt Yes
Wheel Type Stationary Glides
Width (Metric) 42 cm
Width (English) 16.5 in.
With Lumbar Support No
With Backrest No
With Casters No
Footrest No
With Armrest No
Weight (English) 27 lb.
Seating Height 22.5 to 32 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Color Blue
Finish Black
For Use With (Application) Laboratory Seating
Adjustable (Height) 22.5 to 32 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Afficher plus de résultats Afficher moins de résultats