missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane ESD Chair - Medium Bench Height with Chrome Foot Ring and Seat Tilt
Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, and self-skinning polyurethane. Ideal for static-sensitive applications.
$2160.00 - $2314.29
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 20.25 to 28 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Catalog Number | Mfr. No. | Foot Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Foot Type | Price | Quantity | |||||
|
14-360-623
|
Fisherbrand™
ESD7727FT |
ESD, Non-marring Casters |
Each for $2,314.29
|
|
|||||
|
14-360-627
|
Fisherbrand™
ESD7727FTG |
ESD, Non-marring Bell Glides |
Each for $2,160.00
|
|
|||||
Description
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Black electro-static dissipating polyurethane
- Meets ANSI/ESD STM12.1-2013
Specifications
| Yes | |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| 20 in. | |
| 300 lb. | |
| Medium Bench Height | |
| 35 lb. | |
| Yes | |
| No | |
| ESD Chair | |
| Polyurethane |
| 20.25 to 28 in. | |
| Standard | |
| ANSI/ESD-STM-12.1-2006 | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| No | |
| Yes | |
| Yes | |
| Black | |
| Medium Bench Height |