missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair - Medium Bench Height with Chrome Foot Ring and Seat Tilt

Catalog No. 14360623
Change view
Click to view available options
Foot Type:
ESD, Non-marring Bell Glides
ESD, Non-marring Casters
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Foot Type
14360623 ESD, Non-marring Casters
14360627 ESD, Non-marring Bell Glides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360623 Supplier Fisherbrand™ Supplier No. ESD7727FT

Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, and self-skinning polyurethane. Ideal for static-sensitive applications.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Black electro-static dissipating polyurethane
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
With Lumbar Support No
Autoclavable Not Autoclavable
Load Bearing Capacity (English) 300 lb.
Adjustable Yes
Base Material Polished Cast Aluminum
Seating Height Medium Bench Height
With Backrest Yes
With Casters Yes
With Tilt Yes
With Armrest No
Footrest Yes
Weight (English) 35 lb.
Back Style Standard
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Foot Type ESD, Non-marring Casters
Footrest Size (English) 20 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Color Black
Adjustable (Height) 20.25 to 28 in.
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less