missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Polyurethane Coated Seamless Knit Nylon Gloves
Permeable coating is breathable for comfort, while also protecting the hands from oils and abrasion. Black color is ideal for concealing stains when used in dirty environments.
Supplier: SHOWA™ BO500BL
Description
- Snug fit maximizes tactile feedback
- Coating is permeable, allowing hands to breathe to reduce perspiration
- Light, elastic low-lint glove is resistant to deformation
- Polyurethane protects the hand from oils and abrasion
- Seamless construction eliminates irritation
- No latex allergy risks
Specifications
| Palm, Fingers | |
| Polyurethane | |
| No Texture | |
| Nylon | |
| Large | |
| Knit | |
| 13 |
| Seamless Knit | |
| Black, Gray | |
| Specific | |
| Seamless Knit Gloves | |
| Component Assembly, Parts Handling, and HVAC Systems | |
| BO500B |