missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair with Round Tube Base - Desk Height with Medium Back, Adjustable Arms, and Stationary Glides in Polyurethane

Fisherbrand™ Polyurethane Chairs with Medium Back & Round Tube Base is height adjustable for 31 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

$1642.10 - $1642.10

Specifications

Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Weight (English) 42 lb.
With Armrest Yes
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15000659
View Documents
N/A Gray
Each for $1,642.10
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 19-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
136 kg
Yes
No
General Seating Chair
Desk Height
300 lb.
42 lb.
Yes
No
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'