missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair with Round Tube Base - Desk Height with Medium Back, Adjustable Arms, and Stationary Glides in Polyurethane

Catalog No. 15000659
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000659 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000659
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back & Round Tube Base is height adjustable for 31 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

  • Medium Back
  • Adjustable from 19-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Casters No
With Lumbar Support No
Footrest Yes
With Tilt No
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
With Backrest Yes
Weight (English) 42 lb.
Load Bearing Capacity (Metric) 136 kg
Arm Style 6-way Adjustable
Weight (Metric) 19.05 kg
With Armrest Yes
Load Bearing Capacity (English) 300 lb.
Frame Material Black powder-coated steel base with fixed foot ring
Warranty 15 year parts, lifetime on pneumatic lift
Color Gray
Adjustable Yes
Lift Type Pneumatic
Adjustable (Height) 17.5 to 22.75 in.
Material Polyurethane
Seating Type Desk Height
Show More Show Less