missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 36 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

$1399.45 - $1488.79

Specifications

Adjustable Yes
Adjustable (Height) 19.25 to 26.75 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-610
View Documents Promotion Details
Fisherbrand™
91278MBPBLCTCNB
Blue
Each for $1,427.47
Only null left
 
14-360-438
View Documents
N/A Black
Each for $1,399.45
Only null left
 
15000728
View Documents
N/A Gray
Each for $1,488.79
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 19.25-26.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Standard
136 kg
No
Yes
No
Polyurethane
19.25 to 26.75 in.
300 lb.
36 lb.
Yes
Yes
Yes
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'