missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 36 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
Description
- Medium Back
- Adjustable from 19.25-26.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| Nylon Reinforced Fiberglass | |
| 19.25 to 26.75 in. | |
| No | |
| Round tube chrome foot ring with internal lock | |
| Yes | |
| 36 lb. | |
| 136 kg | |
| 300 lb. | |
| Polyurethane |
| General Seating Chair | |
| Yes | |
| Yes | |
| Yes | |
| 20 in. | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Standard | |
| Medium Bench Height | |
| No | |
| Black | |
| Medium Bench Height |