missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Medium Back, Chrome Foot Rin, and Casters in Polyurethane

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 42 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

$1,619.18 - $1,619.18

Specifications

Adjustable Yes
Adjustable (Height) 24.5 to 34.75 in.
Back Style Standard
Base Material Polished Cast Aluminum
Footrest Size (English) 20 in.
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-451
View Documents
Fisherbrand™
91275MBPCCAB
Black N/A
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Standard
20 in.
Round tube chrome foot ring with internal lock
136 kg
37 lb.
Yes
Yes
No
Polyurethane
24.5 to 34.75 in.
Polished Cast Aluminum
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
High Bench Height
No
Yes
No
General Seating Chair
High Bench Height
Videos
SDS
Documents

Documents