missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Medium Back, Chrome Foot Rin, and Casters in Polyurethane

Catalog No. 14360451
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360451 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360451 Supplier Fisherbrand™ Supplier No. 91275MBPCCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 42 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Color Black
Adjustable (Height) 24.5 to 34.75 in.
Footrest Size (English) 20 in.
Weight (English) 37 lb.
Adjustable Yes
Footrest Yes
Back Style Standard
Base Material Polished Cast Aluminum
With Armrest No
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height High Bench Height
With Tilt No
Material Polyurethane
Seating Type High Bench Height
Show More Show Less