missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millex™ LG Syringe Filter with Hydrophilic LCR PTFE Membrane
Description
- 0.2 μm pore size
- Female Luer-Lok/Male slip
- Applications include analytical sample prep
Specifications
Specifications
| Color Code | Natural inlet/natural outlet |
| For Use With (Equipment) | Syringe |
| Material | PTFE |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 3.9 cm2 |
| For Use With (Application) | This 25 mm syringe filter with a hydrophilic PTFE membrane, for non-sterile filtration, has a 0.2 μm pore size used in low protein binding fine particle removal from aqueous & organic solutions. |
| Hold up Volume (After Air Purge) | <100 μL |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer Slip |
| Show More |