missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millex™ LG Syringe Filter with Hydrophilic LCR PTFE Membrane

Catalog No. SLLGH25NK
Change view
Click to view available options
Quantity:
1000/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SLLGH25NK 1000/Pk.
SLLGH25NS 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SLLGH25NK Supplier MilliporeSigma™ Supplier No. SLLGH25NK
Only null left

Designed for sample preparation and low protein binding fine particle removal from solvents, aqueous and organic solutions. Millex™ LG Syringe Filters with Hydrophilic LCR PTFE Membranes are for non-sterile filtration.

  • 0.2 μm pore size
  • Female Luer-Lok/Male slip
  • Applications include analytical sample prep

Specifications

Color Code Natural inlet/natural outlet
For Use With (Equipment) Syringe
Material PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) This 25 mm syringe filter with a hydrophilic PTFE membrane, for non-sterile filtration, has a 0.2 μm pore size used in low protein binding fine particle removal from aqueous & organic solutions.
Hold up Volume (After Air Purge) <100 μL
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Pressure Rating 6.9 (100)bar(psi)
Quantity 1000/Pk.
Temperature (Metric) Max 45°C
Type Millex-LG
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Show More Show Less