missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Polystyrene Snap Cap Vial
Qorpak™ Polystyrene Snap Cap Vials offer great rigidity and glass-like clarity.
$166.82 - $1,092.27
Specifications
| Closure Color | White |
|---|---|
| Color | Clear |
| Material | Polystyrene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|
02993906
|
Qorpak™
290068 |
3 Dram | 56 mm |
Case of 144 Each for $197.00
|
|
||||
|
02993907
|
Qorpak™
289100 |
5 Dram | 56 mm |
Case of 144 Each for $166.82
|
|
||||
|
02993908
|
Qorpak™
290205 |
7 Dram | 56 mm |
Case of 144 Each for $185.45
|
|
||||
|
02993905
|
Qorpak™
273262 |
12 Dram | 71 mm |
Case of 530 Each for $1,092.27
|
|
||||
|
02993909
|
Qorpak™
290209 |
15 Dram | 87 mm |
Case of 144 Each for $323.91
|
|
||||
|
02993910
|
Qorpak™
289606 |
20 Dram | 68 mm |
Case of 144 Each for $426.97
|
|
||||
Description
- Lightweight
- Glass-like clarity
- Ideal for powders and non-liquid materials
- Caps snap on and off quickly and easily
- Suitable for storing bench top accessories and field samples
Specifications
| White | |
| Polystyrene | |
| Non-sterile | |
| No | |
| HDPE | |
| No | |
| No |
| Clear | |
| No | |
| Single-use | |
| Bulk | |
| Snap Cap | |
| Not Autoclavable | |
| Crimp/Snap Top Vial |