missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polystyrene Notice Sign: NON-POTABLE WATER
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to food sanitation messages.
$13.81 - $20.40
Specifications
| Material | Polystyrene |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Description | Laminated Polystyrene |
| Mounting Type | Corner Holes |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-110-245
|
Brady™
22359 |
10 x 7 in. |
Each for $13.81
|
|
|||||
|
19-110-246
|
Brady™
22360 |
14 x 10 in. |
Each for $20.40
|
|
|||||
Description
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
| Polystyrene | |
| Non-adhesive | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| NON-POTABLE WATER |
| 1 Ea. | |
| Laminated Polystyrene | |
| 176°F | |
| 0.0591 in. | |
| -40°F to 176°F | |
| Blue on White |