missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polystyrene Fire Emergency & Disaster Sign: EMERGENCY ASSEMBLY POINT, pictogram

Catalog No. 19109864
Change view
Click to view available options
Dimensions (L x W):
14 x 10 in.
20 x 14 in.
24 x 18 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19109864 24 x 18 in.
19109862 14 x 10 in.
19109863 20 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19109864 Supplier Brady™ Supplier No. 139600
Only null left

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use

Specifications

Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Laminated Polystyrene
Mounting Type Corner Holes
Height (English) 18 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.0591 in.
Width (English) 24 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 24 x 18 in.
Displayed Text EMERGENCY ASSEMBLY POINT
Color Green on White
Show More Show Less