missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polystyrene ANSI Caution Sign: NO SMOKING.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.
Supplier: Brady™ 143767
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Chemical Identifiers
| Polystyrene | |
| Non-adhesive | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| NO SMOKING. |
| 1 Ea. | |
| Laminated Polystyrene | |
| 176°F | |
| 0.0591 in. | |
| -40°F to 176°F | |
| Yellow on White |
Specifications
| Polystyrene | |
| Non-adhesive | |
| Corner Holes | |
| 176°F | |
| 0.0591 in. | |
| Rectangular | |
| 14 x 10 in. | |
| Yellow on White |
| 1 Ea. | |
| Laminated Polystyrene | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°F to 176°F | |
| NO SMOKING. |