missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 20, Vegetable, Multi-Compendial, N.F., J.T. Baker™
Specifications
Specifications
| pH | 7.0 |
| Quantity | 4 L |
| Flash Point | 148.00°C |
| Packaging | Narrow Mouth Amber Glass Bottle |
| Specific Gravity | 1L = 1.08kg |
| IUPAC Name | 2-{2-[3,4-bis(2-hydroxyethoxy)oxolan-2-yl]-2-(2-hydroxyethoxy)ethoxy}ethyl dodecanoate |
| Percent Purity | 96 to 108% |
| Grade | Multi-Compendial/NF |
| Chemical Name or Material | Polysorbate 20, Vegetable |