missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles

Higher temperature resistance than LDPE or HDPE

 View more versions of this product

Catalog No. 02-896E



Only null left

Includes: Polypropylene linerless screw caps

Description

Description

Higher temperature resistance than LDPE or HDPE

  • Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

† Bottle may reach maximum temperature only if empty.

Specifications

Specifications

17 oz., 500mL
17 oz.
PPCO
55mm
Yes
Wide Mouth Bottle
PPCO
Screw Cap
500 mL
Translucent
Non-sterile
CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Wide
Unlined
55 mm
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions