missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Volumetric Flask with Screw Cap
Flasks are constructed of high quality, durable polypropylene and fitted with a screw cap.
Supplier: Eisco™ CH0452D
Description
- Constructed of strong, high quality polypropylene
- Single, red graduation mark
- Fitted with a screw cap
- Autoclavable for easy sterilization
Specifications
| Clear | |
| 18 mm | |
| Polypropylene | |
| 23.5 cm | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Screw | |
| Non-treated |
| 3.4 in. | |
| 250 mL | |
| 9.25 in. | |
| Volumetric Flask | |
| Reusable | |
| Narrow | |
| Flat | |
| 8.6 cm |